
5 Shelf, Extra HD Boltless Shelving, Starter, 36inW x 24inD x 84inH, Laminate Deck
Mfr # 235432GY
Zoro # G511828046
original price:Â $353.99 , new price: $278.99 , 21 percent off
new price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235432GY
Zoro #
G511828046
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Rugged, reliable steel shelving features 1/2in thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2in increments. Fast, tool free assembly. Long lasting baked enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.