
5 Shelf, Extra HD Boltless Shelving, Starter, 48inW x 24inD x 72inH, Wood Deck
Mfr # 255685
Zoro # G911828462
product price:Â $321.99
/eaKey Features
Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
255685
Zoro #
G911828462
UPC #
707022026369
Country of Origin
Multiple
Dimensions
Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Extra Heavy Duty Shelving With 5 Shelves Wood Deck 48inW x 24inD x 72inH. BOLTLESS SHELVING. Extra Heavy Duty 1200 lb. cap. -- 5-Shelf -- Wood Deck. Fast Assembly -- Reconfigures without Tools. Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8in particleboard decking. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4in x 1-1/2in. Durable gray baked enamel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.