Shop GLOBAL INDUSTRIAL
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 96inH, Gray
- Mfr # 236646
- Zoro # G211864627
product price:Â
$
639.99
/ea
Key Features
Color
Gray
Overall Width
60 in
Overall Depth
24 in
Overall Height
96 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 236646
- Zoro #
- G211864627
- UPC #
- -
- Country of Origin
- China
- Item
- Starter Unit
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Steel
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 96 in
Description
These heavy gauge steel shelves hold plenty of heavy materials - jigs, fixtures, dies, etc. Rigid 2in x 2in angle posts. Five shelves reinforced with flanged channel construction adjust on 1in increments. Enamel finish. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.