
5 Shelf, Heavy Duty Boltless Shelving, Add On, 36"W x 18"D x 72"H, Wood Deck
Mfr # B3161389
Zoro # G122790466
product price:Â $306.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shelving Type
Add On Unit
Material
Steel
Color
Gray
Shelf Capacity
1800 lbs
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3161389
Zoro #
G122790466
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
72 in
Overall Width
36 in
Overall Depth
18 in
Details
Shelving Type
Add On Unit
Material
Steel
Color
Gray
Shelf Capacity
1800 lbs
Assembled/Unassembled
Unassembled
Number of Shelves
5
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.