
5 Shelf, Heavy Duty Boltless Shelving, Add On, 72"W x 48"D x 60"H, Wood Deck
Mfr # B3164308
Zoro # G222795781
product price:Â $708.99
/eaKey Features
Number of Shelves
5
Shelving Type
Add On Unit
Overall Height
60 in
Overall Depth
48 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3164308
Zoro #
G222795781
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
60 in
Overall Depth
48 in
Overall Width
72 in
Details
Number of Shelves
5
Shelving Type
Add On Unit
Assembled/Unassembled
Unassembled
Color
Gray
Material
Steel
Shelf Capacity
1200 lbs
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.