
5 Shelf, High Capacity Boltless Shelving, Steel Deck, Add On, 48"W x 18"D x 72"H
Mfr # B3166439
Zoro # G622790263
product price:Â $786.99
/eaKey Features
Shelving Material
Steel
Shelving Type
Add On Unit
Assembled/Unassembled
Unassembled
Overall Height
72 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3166439
Zoro #
G622790263
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
72 in
Overall Width
48 in
Overall Depth
18 in
Details
Shelving Material
Steel
Shelving Type
Add On Unit
Assembled/Unassembled
Unassembled
Material
Steel
Color
Gray
Shelf Capacity
4000 lbs
Number of Shelves
5
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick steel decking and adjust at 1 1/2" increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts, 5 sets of horizontal beams and steel decking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.