5 Shelf, High Capacity Boltless Shelving, Steel Deck, Add On, 60"W x 24"D x 96"H

  • Mfr # B3152944

  • Zoro # G422792351


product price:  $1,162.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Unassembled
Overall Height
96 in
Shelving Material
Steel
Shelving Type
Add On Unit
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3152944
Zoro #
G422792351
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
96 in
Overall Width
60 in
Overall Depth
24 in

Details

Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelving Type
Add On Unit
Number of Shelves
5
Color
Gray
Material
Steel
Shelf Capacity
3250 lbs

Description

This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick steel decking and adjust at 1 1/2" increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts, 5 sets of horizontal beams and steel decking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.