
5 Shelf, High Capacity Boltless Shelving, Steel Deck, Add On, 72inW x 24inD x 84inH
Mfr # B3152948
Zoro # G011828355
product price:Â $1,090.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3152948
Zoro #
G011828355
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
Details
Item
Add-On Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8in thick steel decking and adjust at 1-1/2in increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts, 5 sets of horizontal beams and steel decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.