5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 48inW x 24inD x 96inH

  • Mfr # 272124

  • Zoro # G411828368


product price:  $908.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Shelving Style
Double Rivet
Shelf Style
Steel Solid Deck
Overall Height
96 in
Overall Width
48 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272124
Zoro #
G411828368
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
96 in
Overall Width
48 in
Overall Depth
24 in

Details

Shelving Style
Double Rivet
Shelf Style
Steel Solid Deck
Number of Shelves
5
Material
Steel
Color
Gray
Shelving Gauge
14 ga
Shelf Capacity
4000 lbs
Assembled/Unassembled
Unassembled
Decking
Steel Deck
Type
Starter Unit
Includes
5 Adjustable Shelves

Description

The Global Industrial™ 5-Shelf High-Capacity Boltless Shelving is more than a solid deck shelving unit with an open-spaced design. This all-steel and adjustable boltless shelving solution is essential for storing heavy motors jigs, car parts, and other hefty equipment around your warehouse. Ideal for autobody shops, manufacturing plants and warehouses. The boltless design allows easy assembly and adjustability so you can easily store, set, and organize your inventory how you need. Smooth steel surface makes placement easy compared to wood or wire shelves - simply slide items on and off. Available in a wide multitude of sizes. Features: Load capacities up to 4,000 lbs. per shelf. Open shelving allows 4-way access for quick unloading and loading. All-steel boltless design for easy set up and shelf adjustments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.