Shop GLOBAL INDUSTRIAL
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 60inW x 36inD x 96inH
- Mfr # 272133
- Zoro # G511828251
product price:Â
$
1,105.99
/ea
Key Features
Overall Height
96 in
Overall Width
60 in
Overall Depth
36 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272133
- Zoro #
- G511828251
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Starter Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 96 in
- Overall Width
- 60 in
- Overall Depth
- 36 in
Description
The Global Industrial™ 5-Shelf High-Capacity Boltless Shelving is more than a solid deck shelving unit with an open-spaced design. This all-steel and adjustable boltless shelving solution is essential for storing heavy motors jigs, car parts, and other hefty equipment around your warehouse. Ideal for autobody shops, manufacturing plants and warehouses. The boltless design allows easy assembly and adjustability so you can easily store, set, and organize your inventory how you need. Smooth steel surface makes placement easy compared to wood or wire shelves - simply slide items on and off. Available in a wide multitude of sizes. Features: Load capacities up to 3,250 lbs. per shelf. Open shelving allows 4-way access for quick unloading and loading. All-steel boltless design for easy set up and shelf adjustments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.