5 Shelf, Open Steel Shelving, 36"W x 30"D x 97"H, Starter, 20 GA, Gray

  • Mfr # 234386A

  • Zoro # G922796132


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Load Capacity
2400 lbs
Overall Depth
30 in
Overall Width
36 in
Overall Height
97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234386A
Zoro #
G922796132
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
36 in
Overall Height
97 in

Details

Color
Gray
Load Capacity
2400 lbs
Shelving Type
Starter Unit
Shelving Material
Steel
Assembled/Unassembled
Unassembled
Number of Shelves
5
Shelf Capacity
800 lbs

Description

Quickly assembled. Customized to your special needs at no extra cost. These heavy duty steel shelving units have been engineered to adapt to your storage requirements. Ideal for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion, give maximum paint adhesion. Finished in long lasting gray baked-on enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.