
5 Shelf Standard Duty Boltless Shelving Add On 48"Wx18"Dx84"H, Wood Deck
Mfr # B3153415
Zoro # G922792493
product price:Â $383.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Shelving Material
Wood
Overall Depth
18 in
Material
Steel
Shelf Capacity
750 lbs
Shelving Type
Add-On Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3153415
Zoro #
G922792493
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
84 in
Overall Width
48 in
Details
Shelving Material
Wood
Material
Steel
Shelf Capacity
750 lbs
Shelving Type
Add-On Unit
Assembled/Unassembled
Unassembled
Color
Gray
Number of Shelves
5
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.