
5 Shelf, Standard Duty Boltless Shelving, Add On, 96"W x 24"D x 72"H, Wood Deck
Mfr # B3164412
Zoro # G922793964
product price:Â $682.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Number of Shelves
5
Shelf Capacity
1000 lbs
Shelving Type
Add On Unit
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3164412
Zoro #
G922793964
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
96 in
Details
Number of Shelves
5
Shelf Capacity
1000 lbs
Shelving Type
Add On Unit
Material
Steel
Assembled/Unassembled
Unassembled
Color
Gray
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.