5 Shelf Standard Duty Boltless Shelving Starter 36"Wx18"Dx84"H, Wire Deck
- Mfr # B2297457
- Zoro # G922792219
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Material
Steel
Shelving Material
Steel Wire
Color
Gray
Shelf Capacity
750 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2297457
- Zoro #
- G922792219
- UPC #
- 707022393522
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 36 in
- Overall Height
- 84 in
Details
- Shelving Type
- Starter Unit
- Material
- Steel
- Shelving Material
- Steel Wire
- Color
- Gray
- Shelf Capacity
- 750 lbs
- Assembled/Unassembled
- Unassembled
- Number of Shelves
- 5
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2" x 1-1/2". Durable Gray baked enamel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.