Shop GLOBAL INDUSTRIAL
See all product information
Create Account
5 Tier Black Epoxy Wire Shelving Add-On Unit, 72W x 24D x 74H
- Mfr # B2335870
- Zoro # G008592221
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Width
72 in
Depth
24 in
Height
74 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2335870
- Zoro #
- G008592221
- UPC #
- 707022420341
- Country of Origin
- China
- Item
- Add-On Unit
- Material
- Steel
- Color
- Black
- Finish
- Black Epoxy
Dimensions
- Width
- 72 in
- Depth
- 24 in
- Height
- 74 in
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.