Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H

  • Mfr # B2335398

  • Zoro # G408596478


product price: $1,529.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Overall Width
48 in
Overall Depth
24
Overall Height
74 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2335398
Zoro #
G408596478
UPC #
707022415682
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
48 in
Overall Depth
24
Overall Height
74 in

Details

Color
Stainless Steel
Assembled/Unassembled
Unassembled
Finish
Stainless Steel
Shelving Frame Material
Steel
Shelving Type
Starter Unit

Description

. Solid Stainless Steel Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid stainless steel shelves and plastic snap on sleeves to secure shelves to posts. 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.