Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54H Black Epoxy Post, 4PK

  • Mfr # 711238

  • Zoro # G908658201


product price: $57.49
/pk 4, $14.37/ea

Key Features

Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711238
Zoro #
G908658201
UPC #
707022399715
Country of Origin
China

Dimensions

Overall Height
54 in

Details

Color
Black
Material
Steel

Description

. Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1 increments. Includes floor levelers and plastic top caps. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.