5500 Lb. Capacity Narrow Aisle Pallet Jack Truck, 18 x 48 Forks

  • Mfr # 988945

  • Zoro # G108826820


product price:  $562.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Length
60 in
Overall Width
18 in
Material
Steel
Color
Blue
Handle Type
General purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
988945
Zoro #
G108826820
UPC #
707022340960
Country of Origin
Viet Nam

Dimensions

Overall Length
60 in
Overall Width
18 in

Details

Material
Steel
Color
Blue
Handle Type
General purpose
Assembled
Yes
Fork Style
Narrow Forks

Description

Entry Rollers ease pallet entry. Sealed leak-proof Exclusive Endura Pump with hardened chrome piston and ram offers smooth, trouble-free operation. Steel roller chain mechanism opens and closes valve with precision. By-pass valve helps protect against overload. Super-strong, box flanged structurally reinforced tapered forks. Convenient 3-stage raise, neutral, lower fingertip control and safety loop handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.