Shop OPTIMA SCALES
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
OP-918E2-5000 Pallet Jack Scale 5000 x 1 lb.
- Mfr # OP-918E2-5000
- Zoro # G804170210
product price:Â
$
2,375.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-918E2-5000
- Zoro #
- G804170210
- UPC #
- -
- Country of Origin
- China
Description
The pallet jack scale offers a quick and economical solution to determine pallet weights. Used at the dock to estimate incoming and outbound shipments or in the warehouse to avoid overloading pallet racks. Displays up to 5000 lbs x 1 lb. LCD display with clear characters offering ZERO, TARE and LB/KG keypads.
- Pallet jack scale with built-in scale allows you to weigh and record your load as you're handling it.
- Unique and user-friendly design for you to work with to save time.
- Frame Material - Steel.
- Cover Material - Steel.
- Capacity range - 5000 x 1 lb.
- Dimension - 60 x 30 x 53 in.
- Item Weight - 300 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.