Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5ft Straight Roller Conveyor, 15in Between Frame, 3in Roller Centers

  • Mfr # 293193

  • Zoro # G211865570


product price: $384.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Material
Steel
Frame Height (In.)
3-3/4 in
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293193
Zoro #
G211865570
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 in
Frame Height (In.)
3-3/4 in
Overall Length
5 ft

Details

Item
Straight Conveyor
Material
Steel

Description

Free-spinning gravity rollers. 3300 lb. capacity. Easily moves heavy packages. Keep things moving with this Global Industrial™ Straight Roller Conveyor. Engineered with a galvanized steel roller, this conveyor has a weight capacity of 3300 lbs., making it easier than ever to move heavy packages or containers down the line. Ideal for use in shipping/receiving, manufacturing, and packing facilities, this conveyor offers free-spinning gravity rollers that improve packing speed and overall productivity. 3in roller centers. Connect steel frames together for longer runs. 1.9in dia. x 16 ga. galvanized steel rollers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.