Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5in x 1-1/2in Molded Plastic Wheel, Axle Size 1/2in

  • Mfr # 748663A

  • Zoro # G511938318


product price: $15.34
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
1/2 in
Load Rating
600 lbs
Caster Wheel/Tread Material
Plastic
Caster Wheel Bearings
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
748663A
Zoro #
G511938318
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
1/2 in
Hub Length
1-5/8 in

Details

Load Rating
600 lbs
Caster Wheel/Tread Material
Plastic
Caster Wheel Bearings
1/2 in

Description

Complete With Roller Bearings. Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.