Zoro Homepage

6' Fold In Half Bench, White

  • Mfr # 436979

  • Zoro # G508611484


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Overall Height
16-7/8 in
Length
72 in
Assembly
Not required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436979
Zoro #
G508611484
UPC #
707022470438
Country of Origin
China

Dimensions

Overall Height
16-7/8 in
Length
72 in

Details

Color
White
Material
Plastic
Assembly
Not required
Item
Folding Bench

Description

Global Industrial; Fold-in-Half Benches are ideal for soccer games, pool-side activities, camping adventures, and more. Constructed of high-density polyethylene and powder-coated steel making them perfect for indoor or outdoor use. The lightweight, fold-in-half design with carry handle allows for easy mobility and storage. Frame joint locks and non-slip rubber feet keep the bench in place when open. No assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.