6 in Caster Set w/ Brakes for Jobsite Boxes, Non-Marking Polyurethane

  • Mfr # 133727

  • Zoro # G008621914


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Polyurethane Caster Set
Wheel/Tread Material
Non-Marking Polyurethane
Wheel Width
2
Application
Global Industrial™ & Knaack Jobsite Boxes
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133727
Zoro #
G008621914
UPC #
707022490733
Country of Origin
China

Dimensions

Wheel Width
2
Overall Height
6 in

Details

Caster Sub-Type
Polyurethane Caster Set
Wheel/Tread Material
Non-Marking Polyurethane
Application
Global Industrial™ & Knaack Jobsite Boxes
Color
Silver

Description

6 Caster Set with Brakes features non-marking polyurethane and holds up to 2,200-pounds of weight for reliable service. Compatible with all Knaack jobsite storage models and Global Industrial models 133730, 133724, 133723, and 133722.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.