6' Outdoor Steel Flat Bench, Perforated Metal, In Ground Mount, Red

  • Mfr # 262075IRD

  • Zoro # G122791234


product price:  $640.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Perforated Metal
Overall Height
36 in
Length
72 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
262075IRD
Zoro #
G122791234
UPC #
-
Country of Origin
China

Dimensions

Overall Height
36 in
Length
72 in
Width (In.)
23 in

Details

Color
Red
Material
Perforated Metal
Assembly
Unassembled
Frame Material
Steel
Weight Capacity
1000 lbs

Description

Ideal for any outdoor setting, including schools, camps, parks, corporate or hospital break areas, and any other outdoor environment requiring seating options. Smooth, glossy thermoplastic exterior coating on the seat is UV-resistant to protect against fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.