Shop GLOBAL INDUSTRIAL

47.25 in x 44.25 in x 29.5 in 6 Panel Shipping Crate, Brown, Plywood

  • Mfr # B2352213

  • Zoro # G308611899


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Inside Length
47.25 in
Inside Width
44.25 in
Inside Height
29.5 in
Maximum Load Capacity
2000 lbs
Material
Plywood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2352213
Zoro #
G308611899
UPC #
707022433518
Country of Origin
United States

Dimensions

Inside Length
47.25 in
Inside Width
44.25 in
Inside Height
29.5 in
Height
35 in
Width
45 in
Outside Length
48 in

Details

Item
6 Panel Shipping Crate
Maximum Load Capacity
2000 lbs
Material
Plywood
Color
Brown

Description

The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.