This item is Discontinued.

Global Industrial 6 Panel Shipping Crate w/ Lid & Pallet, 57-1/4L x 41-1/4W x 40-1/2H B2352210

This item is Discontinued.

Global Industrial

6 Panel Shipping Crate w/ Lid & Pallet, 57-1/4L x 41-1/4W x 40-1/2H (Discontinued)

Mfr # B2352210
Zoro # G308611042
UPC # 707022433488
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2352210
Zoro #
G308611042
UPC #
707022433488
Country of Origin
United States

Dimensions

Height
46 in
Width
42 in
Length
58 in

Details

Color
Brown

Description

The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.