#6 Self Seal Bubble Mailers, 12-1/2W x 19L, Gold, 50PK

  • Mfr # 412534

  • Zoro # G908613293


product price:  $42.19
/pk 50, $0.84/ea

Key Features

Color
Brown
Width
12-1/2 in
Material
Recycled Paper
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412534
Zoro #
G908613293
UPC #
707022437202
Country of Origin
China

Dimensions

Width
12-1/2 in
Length
19 in

Details

Color
Brown
Material
Recycled Paper

Description

A cost effective option, these lightweight mailers require less postage than standard boxes. Their peel and stick lip saves valuable insertion and fastening time. The golden kraft paper exterior and an interior layer of 3/8 bubble lining protect contents while in transit. They are sold in quantities of 50. The dimensions provided are the inside dimensions of the product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.