
6 Shelf, Closed Steel Shelving, 36"W x 24"D x 73"H, Add On, 20 GA, Gray
Mfr # 236138A
Zoro # G822790155
product price:Â $473.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
36 in
Overall Height
73 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
236138A
Zoro #
G822790155
UPC #
-
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
73 in
Details
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lbs
Number of Shelves
6
Load Capacity
3200 lbs
Shelving Type
Add On Unit
Description
Heavy-duty wedge action suspension clip for the ultimate load bearing capability. Saves valuable time on installation and adjustment. Unique "die-formed" shoulder supports front shelf flanges as well as side edges for increased shelf capacity. Add-On Unit consists of 4 posts, a specified number of shelves, 4 clips per shelf, 1 closed back, 1 closed side and the necessary nuts and bolts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.