6 Shelf, Closed Steel Shelving, 48"W x 24"D x 73"H, Starter, 20 GA, Gray
- Mfr # 236168A
- Zoro # G922790284
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Shelving Material
Steel
Number of Shelves
6
Shelving Type
Starter Unit
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 236168A
- Zoro #
- G922790284
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 73 in
Details
- Color
- Gray
- Shelving Material
- Steel
- Number of Shelves
- 6
- Shelving Type
- Starter Unit
- Assembled/Unassembled
- Unassembled
- Load Capacity
- 2400 lbs
- Shelf Capacity
- 600 lbs
Description
Heavy-duty wedge action suspension clip for the ultimate load bearing capability. Saves valuable time on installation and adjustment. Unique "die-formed" shoulder supports front shelf flanges as well as side edges for increased shelf capacity. Starter Unit consists of 4 posts, specified number of shelves, 4 clips per shelf, 1 closed back, 2 closed sides and necessary nuts and bolts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.