
6 Shelf, Open Steel Shelving Unit, 36inW x 12inD x 39inH, Gray
Mfr # 239600
Zoro # G711863717
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
39 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
239600
Zoro #
G711863717
UPC #
707022026871
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
39 in
Details
Item
Starter Unit
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Description
Steel Open Shelving 6 Shelves No Bin - 36x12x39 - 239600. STEEL SHELVING Open Shelving Style OPEN style shelving has anti-sway braces on the back and the sides for added stability. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.