6-Tier 6 Door Box Locker, 12W x 12D x 12H, Tan, Assembled

  • Mfr # 652154TN

  • Zoro # G908826082


product price:  $470.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12
Overall Height
78 in
Color
Tan
Locker Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652154TN
Zoro #
G908826082
UPC #
707022337564
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Depth
12
Overall Height
78 in

Details

Color
Tan
Locker Material
Steel

Description

These lockers feature 16-gauge steel doors, a 5-knuckle security hinge, and a welded reinforced frame-and-door for maximum security. The six tier lockers feature a friction latch compatible a padlock and hasp closure, louvers to promote ventilation and 6 high legs to add height. Their durable, attractive powder coat finish and finished sides are easy to clean and don't need decorative end panels. Four-foot plates are included in 1-wide and 3-wide lockers and foot plates bolt to the outside of the locker leg supports and can be anchored to the floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.