Zoro Homepage

60-1/4W x 97-1/2H Deluxe Freestanding Office Partition Panel, Blue

  • Mfr # 695794FBL

  • Zoro # G708612977


product price: $571.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
60-1/4 in
Carrel Material
Steel
Carrel Color
Blue
Height (In.)
97-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695794FBL
Zoro #
G708612977
UPC #
707022448406
Country of Origin
China

Dimensions

Overall Width
60-1/4 in
Height (In.)
97-1/2 in

Details

Carrel Material
Steel
Carrel Color
Blue

Description

Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels feature a wood accent which attaches to top of partition, trimming panels with a cherry finish. Accent cap measures 1-1/2H x 1-3/4D. Panels are made using 1-3/4 thick fabric upholstered panel with an MDF frame. The honeycomb core and heavy tackable liner add structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability and make panels easy to adjust and rearrange. Note: The wood top cap is a non-weight bearing accent piece for decorative purpose only. Do not hook or hang any item on top of the panel for safety measures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.