Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60-1/4W x 97-1/2H Deluxe Freestanding Office Partition Panel with Partial Window, Blue

  • Mfr # 695794WFBL

  • Zoro # G308613053


product price: $622.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60-1/4 in
Carrel Color
Blue
Height (In.)
97-1/2 in
Carrel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695794WFBL
Zoro #
G308613053
UPC #
707022448482
Country of Origin
China

Dimensions

Overall Width
60-1/4 in
Height (In.)
97-1/2 in

Details

Carrel Color
Blue
Carrel Material
Steel

Description

Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels feature a wood accent which attaches to top of partition, trimming panels with a cherry finish. Accent cap measures 1-1/2H x 1-3/4D. Panels are made using 1-3/4 thick fabric upholstered panel with an MDF frame. The honeycomb core and heavy tackable liner add structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.