
60 x 30 Adj Height Workbench w/Drawer&Riser, Black- Steel Square Edge Top
Mfr # 183152BBK
Zoro # G611835678
product price:Â $589.99
/eaKey Features
Color
Black
Height
30-7/8 to 36-7/8 in
Workbench/Table Assembly
Unassembled
Depth
30 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
183152BBK
Zoro #
G611835678
UPC #
-
Country of Origin
China
Dimensions
Height
30-7/8 to 36-7/8 in
Depth
30 in
Width
60 in
Details
Color
Black
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Global Industrial™ workbenches are built to give you years of dependable performance, withstand years of heavy-duty use. 1-3/4in thick 12 gauge Steel top reinforced with 14 gauge end channels for superior strength and durability. Black powder coat finish will not absorb oil and resists rust and cracks. The top comes with mounting hardware to assemble legs to the bench top.Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant Black powder coat. Bench height adjusts at 1-1/2in increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security lock sold separately. Measures 18-1/4inW x 23-7/8inD x 5-3/8inH. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Riser Shelf provides added work space and keep your workspace less cluttered. Riser shelf measures 10-1/2inD x 12inH with a 2in backstop to prevent items from falling. Bench stringer added stability. Easy assembly. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.