Zoro Homepage

60 x 30 Adjustable Height Workbench, Power Apron, Shop Top Square Edge Blue

  • Mfr # 253836BBLA

  • Zoro # G911863319


product price: $626.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Blue
Height
31-1/2 to 43-1/2 in
Material
Steel
Workbench/Table Assembly
Unassembled
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253836BBLA
Zoro #
G911863319
UPC #
-
Country of Origin
China

Dimensions

Height
31-1/2 to 43-1/2 in
Width
60 in
Depth
30 in

Details

Color
Blue
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This long lasting, high quality production workbench comes standard with rugged 2in square, 14 ga tubular steel height adjustable legs. Its legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. It has a 1-1/2in thick shop top with standard square edge. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. The workbench comes with adjustable leveling floor glides and leveling foot plates that allow floor anchoring. The workbench has a powder coat finish. It ensures quick and easy assembly. This workbench is ETL/cETL certified. This product has a limited warranty of 1 year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.