60 x 30 Adjustable Height Workbench Square Tube Leg, ESD Safety Edge, Tan

  • Mfr # 607265TN

  • Zoro # G011835551


product price: $655.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Tan
Material
Steel
Depth
30 in
Height
29-1/4 to 35-1/4 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607265TN
Zoro #
G011835551
UPC #
707022025553
Country of Origin
Multiple

Dimensions

Depth
30 in
Height
29-1/4 to 35-1/4 in
Width
60 in

Details

Color
Tan
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Long lasting, high quality industrial work bench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/4in thick static dissipative ESD top with safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 60inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.