
60 x 30 Maple Square Edge 4 Drawer & Cabinet Workbench
Mfr # 651340
Zoro # G311892483
product price: $4,882.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Depth
30 in
Height
36-3/4 in
Workbench/Table Frame Material
Steel
Color
Blue
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651340
Zoro #
G311892483
UPC #
-
Country of Origin
Multiple
Dimensions
Width
60 in
Depth
30 in
Height
36-3/4 in
Details
Workbench/Table Frame Material
Steel
Color
Blue
Workbench/Table Assembly
Unassembled
Item
Double Pedestal Workbench
Description
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestal and Cabinet can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8inW x 28-1/2inD x 33-1/2inH. Cabinet features Tip-Prevention safety system and include lock with two keys. This 17-3/4inH locking cabinet includes a top 5inH drawer. 4-drawer pedestal includes one 3in, two 5in and one 7inH drawer. Bench top is 1-3/4in thick kiln-dried maple top with mineral oil protectant and standard square edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.