Zoro Homepage

60 x 30 Pedestal Workbench, 4 Drawers, Maple Block Square Edge, Gray

  • Mfr # 607676

  • Zoro # G411938036


product price: $825.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Gray
Workbench/Table Assembly
Unassembled
Material
Steel
Depth
30 in
Height
33-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607676
Zoro #
G411938036
UPC #
707022023245
Country of Origin
Multiple

Dimensions

Depth
30 in
Height
33-3/4 in
Width
60 in

Details

Color
Gray
Item
Single Pedestal Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13inW x 17-3/4inD x 5-1/2inH. Includes 13 gauge steel open leg frame. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.