
60 x 30 Pedestal Workbench, 4 Drawers, Plastic Laminate Square Edge, Gray
Mfr # 607678
Zoro # G711938002
product price: $1,033.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Color
Gray
Workbench/Table Assembly
Unassembled
Height
33-5/8 in
Width
60 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607678
Zoro #
G711938002
UPC #
-
Country of Origin
China
Dimensions
Height
33-5/8 in
Width
60 in
Depth
30 in
Details
Color
Gray
Item
Single Pedestal Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13inW x 17-3/4inD x 5-1/2inH. Includes 13 gauge steel open leg frame. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.