
60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs
Mfr # 253812
Zoro # G511835655
product price: $708.99
/eaKey Features
Color
Silver
Material
Stainless Steel
Depth
30 in
Height
34 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253812
Zoro #
G511835655
UPC #
-
Country of Origin
Multiple
Dimensions
Width
60 in
Depth
30 in
Height
34 in
Details
Color
Silver
Item
Workbench
Material
Stainless Steel
Workbench/Table Assembly
Unassembled
Description
Plastic top provides a smooth, tough work surface thatfts fit for any application including kitchens, labs and more. Durable, easy-to-clean 1-5/8in thick light gray top is made from high pressure plastic laminate with a wood core to withstand heavy use. Legs are made from 16 gauge, 304 stainless steel that resists chemicals and most solvents. 1-5/8in diameter tubular legs include adjustable leveling feet. Measures 34inH. Workbenches have Cross-Bracing for rigidity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.