Zoro Homepage

60 x 36 Adjustable Height Workbench Square Tube Leg, ESD Square Edge, Tan

  • Mfr # 606993TN

  • Zoro # G011835735


product price: $738.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Tan
Width
60 in
Height
31-1/4 to 43-1/4 in
Workbench/Table Assembly
Unassembled
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606993TN
Zoro #
G011835735
UPC #
-
Country of Origin
Multiple

Dimensions

Width
60 in
Height
31-1/4 to 43-1/4 in
Depth
36 in

Details

Color
Tan
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Long lasting, high quality industrial work bench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/4in thick static dissipative ESD top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 60inW x 36inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.