Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6000 BTU Window Air Conditioner, Cool Only, 115V

  • Mfr # 293068

  • Zoro # G409145996


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width
16 in
Height
15-1/4 in
Includes
Window Kit, Romote Control
Depth
12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293068
Zoro #
G409145996
UPC #
707022456616
Country of Origin
China

Dimensions

Width
16 in
Height
15-1/4 in
Depth
12-1/2 in

Details

Voltage
115
Includes
Window Kit, Romote Control
Weight
43
Color
White

Description

Compact 6,000 BTU window air conditioner cools a room up to 250 square feet. An included remote control allows you to set the comfort level to your preference and precisely control the temperature and fan speed from across the room. Unit includes window installation kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.