Shop GLOBAL INDUSTRIAL

60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord

  • Mfr # 501695

  • Zoro # G411970449


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
501695
Zoro #
G411970449
UPC #
707022351331
Country of Origin
China

Dimensions

Length
60 in

Details

Color
Silver

Description

GlobalTM 60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens. These commercial quality work lights produce over 4,000 lumens of light, ideal for the most intricate of tasks. Aluminum construction and a sleek modern design provide durability in a lightweight fixture. Ideal for use in workshops, above workbenches, utility rooms, and garages. Lights are height adjustable allowing the flexibility to hang from 2in to 48in from the mounting plates, for close work or diffused light operation. 20in pull cord provides easy on/off operation. Air Craft Cables w/ brackets are included for mounting. 6 ft. power cord w/ plug for easy set up. LEDs have a 50,000 hour rated life, 80 CRI, 4000K color temperature, 120 volt. Conforms to ETL and cETL standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.