60inW x 30inD Pedestal Workbench, 3 Drawers & Cabinet, ESD Square Edge, Gray

  • Mfr # 607644

  • Zoro # G911835590


product price:  $1,369.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Height
33-1/4 in
Depth
30 in
Material
Steel
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607644
Zoro #
G911835590
UPC #
-
Country of Origin
Multiple

Dimensions

Height
33-1/4 in
Depth
30 in
Width
60 in

Details

Color
Gray
Item
Double Pedestal Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13inW x 17-3/4inD. Two drawers are 5-1/2inH, lower drawer is 12 H and accepts hanging file folders. Cabinet includes an adjustable shelf, and a locking door with recessed handle and cylinder lock. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.