
60inW x 30inD Pedestal Workbench, 4 Drawers, Shop Top Safety Edge, Gray
Mfr # 300757
Zoro # G311919333
product price:Â $555.99
/eaKey Features
Color
Gray
Material
Steel
Depth
30 in
Workbench/Table Assembly
Unassembled
Height
33-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300757
Zoro #
G311919333
UPC #
-
Country of Origin
China
Dimensions
Depth
30 in
Height
33-3/4 in
Width
60 in
Details
Color
Gray
Item
Single Pedestal Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13inW x 17-3/4inD x 5-1/2inH. Includes 13 gauge steel open leg frame. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.