60inW x 30inD Pedestal Workbench, 7 Drawers, Shop Top Square Edge, Gray

  • Mfr # 300745

  • Zoro # G611892176


product price:  $1,402.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Workbench/Table Assembly
Unassembled
Depth
30 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300745
Zoro #
G611892176
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Width
60 in
Height
33-1/2 in

Details

Color
Gray
Item
Double Pedestal Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13inW x 17-3/4inD x 5-1/2inH. 3-Drawer Pedestal includes one 12 H lower drawer which accepts hanging file folders. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.