Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60inW x 30inD Production Workbench, ESD Safety Edge Complete Bench, Tan

  • Mfr # 319314TN

  • Zoro # G511835754


product price: $1,243.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Tan
Material
Steel
Depth
30 in
Height
83-1/2 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319314TN
Zoro #
G511835754
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
30 in
Height
83-1/2 in
Width
60 in

Details

Color
Tan
Item
Deluxe Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Heavy-Duty Complete Adjustable Height Production Workbench with ESD Laminate Safety Edge Top. This industrial workbench features rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Weight Capacity: 5000 lbs, evenly distributed. Bench Includes: 15inD Lower Shelf. 6inH Drawer. 12inH Drawer. 48inH Uprights. Bin rail. Pegboard Panel Mounting Kit. Cantilever Shelf. Led Light Kit with Arm Mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.