Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60inW x 30inD Production Workbench, Maple Safety Edge, Drawers & Shelf, Tan

  • Mfr # 319230TN

  • Zoro # G511836041


product price: $1,296.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Tan
Workbench/Table Assembly
Unassembled
Material
Steel
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319230TN
Zoro #
G511836041
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
30 in
Height
29-3/4 to 35-3/4 in
Width
60 in

Details

Color
Tan
Item
Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Industrial workbench features rugged 2in square 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Weight Capacity: 5000 lbs, evenly distributed. Bench Includes: 5inD Lower Shelf. 6inH Drawer. 12inH Drawer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.