
60inW x 36inD Production Workbench, ESD Square Edge Complete Bench, Blue
Mfr # 319323BL
Zoro # G811835676
product price: $1,530.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Color
Blue
Width
60 in
Height
83-1/2 in
Workbench/Table Assembly
Unassembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319323BL
Zoro #
G811835676
UPC #
-
Country of Origin
Multiple
Dimensions
Width
60 in
Height
83-1/2 in
Depth
36 in
Details
Color
Blue
Item
Deluxe Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Heavy-Duty Complete Adjustable Height Production Workbench with ESD Laminate Square Edge Top. This industrial workbench features rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. Weight Capacity: 5000 lbs, evenly distributed. Bench Includes: 15inD Lower Shelf. 6inH Drawer. 12inH Drawer. 48inH Uprights. Bin rail. Pegboard Panel Mounting Kit. Cantilever Shelf. Led Light Kit with Arm Mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.