Zoro Homepage

60L x 28H Steel Pegboard Riser, Blue

  • Mfr # 606796

  • Zoro # G109146392


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
28 in
Color
Blue
Material
Steel
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606796
Zoro #
G109146392
UPC #
707022080606
Country of Origin
China

Dimensions

Height
28 in
Width
60 in

Details

Color
Blue
Material
Steel

Description

28 high steel pegboard riser for additional easy to reach storage of tools and accessories. Hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.